Learn More
FyterTech Nonwovens Spilfyter™ Specialty Spill Control, Decontamination #4
Shop All NPS Corporation ProductsDescription
- “Ready-to-Use” solutions requiring no dilution
- Phosphate-free
- 5 gallon Carboy
- 47 lb.
Specifications
Specifications
| Capacity (English) | 55 gal. |
| Capacity (Metric) | 208 L |
| Type | Decontamination Spill Kit |
| For Use With (Application) | Base and caustic contaminants such as organic bases, alkali and caustic wastes |
| Includes | 1 Decon solutions 1, 2, 3, 4 and 5 (in 5 gal. Carboys), 1 Poly drum, 55 gal., 1 poly sheeting, 10 x 30 ft., 6 hazmat docks, 1 containment pond, 1 pair of Nitrile gloves, 1 disposable bag and twist tie, 2 Poly sprayers, 3 gal. capacity, 3 decon wash brushes, 1 aqualockit™ shaker bottle, 32 oz., 1 roll ph paper, 1 pair of splash goggles |
| Weight (English) | 47 lb. |
| Weight (Metric) | 21 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.