Learn More
Description
- This simple to use kit delivers a professional solution featuring a convenient, pre-portioned disinfecting cleaner.
- One-step cleaning and disinfecting solution is EPA-approved for Emerging Pathogens (List N EPA Reg No. 6836-365-5449).
- Tested and confirmed 30-day efficacy once mixed and added to the wipes.
- Each coreless wiper roll features 300 dry, Airlaid cellulose-based wipers (6 ¾ x 6 in.) that pull from the center – perfect for feeding wipers through the bucket lid.
- Can be used to clean and disinfect all hard surfaces, equipment, tools and more.
- Wipers easily absorb the disinfecting solution while remaining durable to handle your daily cleaning needs.
Specifications
Specifications
| Packaging Quantity | 2 oz. of concentrate |
| Saturation Solution | Quat Based (128 E-FECTicide from Multi Clean) |
| Sterility | Non-sterile |
| pH Range | 7 to 8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.