Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Formaldehyde Solidifer

Catalog No. 19122875 Shop All NPS Corporation Products
Change view
Click to view available options
Packaging Quantity:
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-122-875 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-122-875 Supplier FyterTech Nonwovens Supplier No. 480001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for quick response in spill prone areas

Suppresses vapor and solidifies formaldehyde for easier disposal

Specifications

Capacity (English) 2 lb.
Capacity (Metric) 0.9 kg
Type Formaldehyde Solidifier
For Use With (Application) Immediate spill response
Packaging Quantity 10/Cs.
Weight (English) 23 lb.
Weight (Metric) 10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.