Learn More
FyterTech Nonwovens Spilfyter™ Grab and Go™ Dry Acid Neutralizer Spill Kit
Shop All NPS Corporation ProductsDescription
Includes
- One 10 lb. container of KOLOR-SAFE Dry Acid Neutralizer
- Three 3 in. x 4 ft. hazmat socks
- Ten 12 x 12 in. hazmat pads
- Scoop with detachable scraper
- Two chemical classifier strips with chemical classifier chart
- One pair nitrile gloves
- One pair splash goggles
- One disposal bag and twist tie
- One 5-gal. plastic bucket with snap-on lid
Kits packed in a plastic bucket with handle for easy portability and disposal of spill clean-up materials—ideal for outdoor leaks and spills. Concentrated formulas allow for easy application, greater neutralization capacity and cost-effectiveness. Unique KOLOR-SAFE neutralizers change color to indicate that neutralization is complete.
- Ideal for common spills such as hydrochloric, sulfuric, and nitric acids
Order Info
Depending on the extent of the clean-up process, additional equipment may be required. Dispose of all used articles (sorbents, neutralized liquid, etc.) according to local, state and federal regulations.
Specifications
Specifications
| Capacity (English) | 3 gal. |
| Capacity (Metric) | 12 L |
| Type | Acid Dry Neutralizer Spill Kit |
| Includes | (3) 3 in. x 4 ft. hazmat socks, (10) 12 x 12 in. hazmat pads, scoop with detachable scraper, 2 chemical classifier strips with chemical classifier chart, 1 pair nitrile gloves, 1 pair splash goggles, 1 disposal bag and twist tie |
| Weight (English) | 20 lb. |
| Weight (Metric) | 9 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.