Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Grab and Go™ Liquid Base Neutralizer Spill Kit

Catalog No. 19066517 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
3 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-066-517 3 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-517 Supplier FyterTech Nonwovens Supplier No. 405304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Three 3 in. x 4 ft. hazmat Socks
  • Ten 12 x12 in. Hazmat Pads
  • One 1-gal. container of either KOLOR-SAFE Liquid Base Neutralizer
  • Two Chemical Classifier Strips
  • One Chemical Classifier Chart
  • One pair nitrile gloves
  • One pair splash goggles
  • One disposal bag and twist tie
  • One 5-gal. plastic bucket with snap-on lid

For fast response to spills of bases

Kits packed in a plastic bucket with handle for easy portability and disposal of spill clean-up materials—ideal for outdoor leaks and spills. Concentrated formulas allow for easy application, greater neutralization capacity and cost-effectiveness. Unique KOLOR-SAFE neutralizers change color to indicate that neutralization is complete.

  • Designed to respond to spills of bases such as ammonium hydroxide, potassium hydroxide, and sodium hydroxide

Order Info

Depending on the extent of the clean-up process, additional equipment may be required. Dispose of all used articles (sorbents, neutralized liquid, etc.) according to local, state and federal regulations.

Specifications

Capacity (English) 3 gal.
Capacity (Metric) 12 L
Type Base Liquid Neutralizer Spill Kit
Includes (3) 3 in. x 4 ft. hazmat socks, (10) 12 x 12 in. hazmat pads, 1 1 gal. container of either KOLOR-SAFE™ liquid base neutralizer or liquid acid neutralizer, 2 chemical classifier strips, 1 chemical classifier chart, 1 pair nitrile
Weight (English) 21 lb.
Weight (Metric) 10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.