Learn More
FyterTech Nonwovens Spilfyter™ Grab and Go™ Nonagressive Liquid Neutralizer Spill Kit
Shop All NPS Corporation ProductsDescription
Includes
- Four 3 in. x 4 ft. socks
- Three 16 x 18 in. pads
- One pair nitrile gloves
- One pair splash goggles
- One 5-gal. plastic bucket with snap-on lid (not UN-Certified)
Kits packed in a plastic bucket with handle for easy portability and disposal of spill clean-up materials—ideal for outdoor leaks and spills. Concentrated formulas allow for easy application, greater neutralization capacity and cost-effectiveness. Unique KOLOR-SAFE neutralizers change color to indicate that neutralization is complete.
- Universal Sorbents Kit can be used to respond to spills of all types of non-aggressive liquid drips, leaks and spills before migration occurs
Order Info
Depending on the extent of the clean-up process, additional equipment may be required. Dispose of all used articles (sorbents, neutralized liquid, etc.) according to local, state and federal regulations.
Specifications
Specifications
| Capacity (English) | 4 gal. |
| Capacity (Metric) | 16 L |
| Type | Non-aggressive Liquid Neutralizer Kit |
| Includes | (4) 3 x 4 in. socks, (3) 16 x 18 in. pads, 1 pair nitrile gloves, (1) 5 gal. plastic bucket with snap on lid (Not UN-Certified) 1 pair splash goggles |
| Weight (English) | 8 lb. |
| Weight (Metric) | 4 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.