Learn More
Description
Includes
Four 4 ft. x 3 in. (1.2m x 7.6cm) socks, three 18 x 16 in. (45.7 x 40.6cm) premium pads, one pair nitrile gloves, one 5 gal. (15.1L) plastic bucket with snap-on lid (not UN-certified), one pair splash goggles.
Designed for portability and quick response to all types of oil and nonaggressive liquid drips, leaks and spills.
Specifications
Specifications
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 15.14 L |
| Type | Bucket Spill Kit |
| Includes | (4) 3 in. x 4 ft. socks, (3) 16 x 18 in. premium pads, 1 pair nitrile gloves, (1) 5 gal. plastic bucket with snap on lid (not UN-certified), 1 pair splash goggles |
| Weight (English) | 10 lb. |
| Weight (Metric) | 5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.