Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Granular Sorbents

Catalog No. 19066559 Shop All NPS Corporation Products
Change view
Click to view available options
Packaging Quantity:
30 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-066-559 30 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-559 Supplier FyterTech Nonwovens Supplier No. 888002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for efficient cleaning of oils and grease

  • All-purpose oil and grease absorbent
  • 1:1 weight to weight absorbency ratio
  • Components: Paper fiber; Kaolin; Calcium carbonate; Titanium dioxide

Order Info

Packaged in 14kg (30 lb.) bag

Specifications

Type Sorbent
Format Granular
For Use With (Application) Efficient cleaning of oils and grease
Packaging Quantity 30 lb.
Weight (English) 30 lb.
Weight (Metric) 14 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.