Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Haz Mat Grab & Go Spill Kit

Catalog No. 19812513 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (Metric):
15.14 L
19 L
Includes:
(20) single weight 16 x 18 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks , 1 pair Nitrile gloves, 1 disposal bag, 1 clear zipper bag
(3) 12 x 12 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks, 1 pair of nitrile gloves, disposal bag, clear zipper bag, 1 x 5 gal. plastic bucket with snap on lid (Not UN-Certified), 1 pair splash goggles, 1 emergency response guidebook
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
19-812-513 15.14 L (3) 12 x 12 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks, 1 pair of nitrile gloves, disposal bag, clear zipper bag, 1 x 5 gal. plastic bucket with snap on lid (Not UN-Certified), 1 pair splash goggles, 1 emergency response guidebook
19-021-712 19 L (20) single weight 16 x 18 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks , 1 pair Nitrile gloves, 1 disposal bag, 1 clear zipper bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-812-513 Supplier FyterTech Nonwovens Supplier No. 205304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • Twenty single-weight 16 x 18 in. haz mat pads (HY-70)
  • Three 3 in. x 4 ft. haz mat socks
  • One pair of nitrile gloves
  • Disposal bag
  • Clear zipper bag

Haz mat sorbents; easy to use and store

  • Contain a variety of spill response materials and equipment specifically designed to meet your needs
  • Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
  • Zipper Bag keeps sorbents clean and protected when not in use

Specifications

Capacity (English) 4 gal.
Capacity (Metric) 15.14 L
Type Spill Kit
Includes (3) 12 x 12 in. hazmat pads (HY-70), (3) 3 in. x 4 ft. hazmat socks, 1 pair of nitrile gloves, disposal bag, clear zipper bag, 1 x 5 gal. plastic bucket with snap on lid (Not UN-Certified), 1 pair splash goggles, 1 emergency response guidebook
Weight (English) 9 lb.
Weight (Metric) 4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.