Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Haz Mat Mobile Spill Kaddie

Catalog No. 19812732 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
22 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-812-732 22 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-812-732 Supplier FyterTech Nonwovens Supplier No. 2500K2

missing translation for 'validMainframeMsg'

Includes

  • Five 3 in. x 4 ft. socks (S2-34)
  • Eight 10 x 10 in. pillows (S2-61)
  • One 15 in. x 75 ft. haz mat sorbent roll
  • Disposal bag with twist tie
  • One pair of nitrile gloves
  • One pair of splash goggles
  • One Spill Kaddie on wheels

Convenient and mobile haz mat spill kit with all the contents you need to handle a spill

Absorbs up to 22 gal. (83L) per case

  • Contents stay clean and protected when not in use
  • Kaddie can be moved and stored in a variety of locations
  • Mobile Kaddie has easy-open doors and hard plastic wheels

Order Info

Kaddie Dimensions: 36 x 24 x 16 in. (91 x 61 x 40cm). Weight: 36 lb. (16kg).

Specifications

Capacity (English) 22 gal.
Capacity (Metric) 83 L
Type Spilfyter Hazmat Mobile Spill Kaddie Kit
Includes (5) 3 in. x 4 ft. socks (S2-34), (8) 10 x 10 in. pillows (S2-61), (1) 15 in. x 75 ft. universal sorbent roll, 1 disposal bag with twist tie, 1 pair of nitrile gloves, 1 pair of splash goggles,1 spill kaddie on wheels
Thickness 16 in.
Dimensions (L x W) 36 x 24 in. (91 x 61 cm)
Length (English) 36 in.
Length (Metric) 91 cm
Width (English) 24 in.
Width (Metric) 61 cm
Weight (English) 36 lb.
Weight (Metric) 16 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.