Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter HazMat Kaddie Spill Kit Refill

Catalog No. 17010137 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
22 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-010-137 22 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-137 Supplier FyterTech Nonwovens Supplier No. 2500K2R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Refill your spill kaddie with yellow hazmat sorbents.

  • Be prepared when that spill happens
  • Specially designed refill kit for your mobile spill kaddie
  • Filled with HazMat sorbents color coded yellow for safety
  • Refill kit includes: (1) 15 in. x 75 ft. HazMat Sorbent Roll, (5) 3 in. x 4 ft. HazMat Sorbent Socks, and (8) 10 in. x 10 in. HazMat Sorbent Pillows
  • Also includes a disposal bag, nitrile gloves and splash goggles

Specifications

Color Yellow
Capacity (English) 22 gal.
Capacity (Metric) 83 L
Material Meltblown Polypropylene
Type Hazmat Sorbent Spill Kit
Includes Sorbent Roll, Sorbent Socks, Sorbent Pillows, Nitrile Gloves, Splash Goggles, and Disposal Bag
Length (English) 13.75 in.
Length (Metric) 34.9 cm
Width (English) 25.25 in.
Width (Metric) 64.1 cm
Height (English) 20.25 in.
Height (Metric) 51.4 cm
Weight (English) 16.5 lb.
Weight (Metric) 7.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.