Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Hazmat Sorbents

Catalog No. 19121018
Change view
Click to view available options
Capacity (English):
10 gal.
15 gal.
25 gal.
26 gal.
40 gal.
44 gal.
66 gal.
Color:
White
Yellow
Dimensions (L x W):
10 ft. x 3 in.
10 x 10 in.
12 x 12 in.
17 x 8.5 in.
18 x 16 in.
18 x 18 in.
300 ft. x 16 in.
300 ft. x 32 in.
4 ft. x 3 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Dimensions (L x W)
19-121-018 10 gal. Yellow 12 x 12 in.
19-066-618 15 gal. Yellow 10 ft. x 3 in.
19-066-627 66 gal. Yellow 300 ft. x 16 in.
19-142-780 10 gal. White 10 x 10 in.
19-066-620 44 gal. Yellow 18 x 16 in.
19-066-617 40 gal. Yellow 4 ft. x 3 in.
19-120-473 10 gal. White 17 x 8.5 in.
19-066-622 26 gal. Yellow 18 x 16 in.
19-066-626 66 gal. Yellow 300 ft. x 32 in.
19-066-619 25 gal. White 18 x 18 in.
19-812-543 15 gal. Yellow 4 ft. x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
When picking up fuming acids, such as nitric and sulfuric, as well as strong oxidizers, care should be taken because they may degrade the sorbent material.
Catalog No. 19-121-018 Supplier FyterTech Nonwovens Supplier No. S271
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy
When picking up fuming acids, such as nitric and sulfuric, as well as strong oxidizers, care should be taken because they may degrade the sorbent material.

Use for aggressive or unknown leaks or spills—offer a no-decision response

Premium yellow sorbents offer greater durability plus easily recognized “caution” color

  • Bonded every 4 in. (10.2cm)
  • All pads perforated vertically for a better fit

Specifications

Color Yellow
Capacity (English) 10 gal.
Capacity (Metric) 37.9 L
Material Fiber
Type Hazmat Sorbent Pad
For Use With (Application) Aggressive or unknown leaks or spills
Weight Capacity Single-weight
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.