Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ High Visibility Light Weight Sorbent Pads

Catalog No. 19066664 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-066-664 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-664 Supplier FyterTech Nonwovens Supplier No. HVU70
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spilfyter™ High Visibility Light Weight Sorbent Pads are a multi-use product offering that combines an absorbent with a caution/warning sign

  • Hi-Vis print layer that draws visual attention to affected areas
  • Strong and tear resisitant
  • Virtually lint free
  • Highly durable for high viscosity or high traffic applications
  • Will not tear when pulled or placed under equipment
  • Absorbs water, oil, diesel, gas, coolants, cutting fluids, hydraulic fluids, vegetable oil, acetone, turpentine, and more

Specifications

Color Yellow
Capacity (English) 30 gal.
Capacity (Metric) 114 L
Material Polypropylene
Type Sorbent
For Use With (Application) Spills
Packaging Quantity 200 Pads/Cs.
Weight Capacity Lightweight
Dimensions (L x W x H) 18.375 x 16.4375 x 17.75 in.
Length (English) 18.375 in.
Length (Metric) 0.466725 m
Width (English) 16.4375 in.
Width (Metric) 0.418 m
Height (English) 17.75 in.
Height (Metric) 0.45 m
Weight (English) 14 lb.
Weight (Metric) 7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.