Learn More
FyterTech Nonwovens Spilfyter™ Kollect-A-Kem™ Chemical Spill Control Center
Shop All NPS Corporation ProductsSpecifications
Specifications
| Capacity (English) | 8 gal. |
| Capacity (Metric) | 30.3 L |
| Type | Chemical Spill Station |
| Includes | (10) 8.5 x 17 in. pillows, (10) 12 x 12 in. pads, 2 pair nitrile gloves, 2 aprons, 2 goggles, 10 bags with ties, 1 plastic cabinet with clear hinged door |
| Weight (English) | 18 lb. |
| Weight (Metric) | 8 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.