Learn More
FyterTech Nonwovens Spilfyter™ Light Duty Utility Wipes
Specifications
Specifications
| Product Type | Utility Wipes |
| Length (English) | 10.25 in. |
| Length (Metric) | 26 cm |
| Width (English) | 10.25 in. |
| Width (Metric) | 23.4 cm |
| Material | Recycled Paper |
| Color | White |
| Dimensions (L x W) | 10.25 x 9.25 in. (26 x 23.4 cm) |
| Format | Pop-out Box |
| For Use With (Application) | Spray and wipe, Glass and surface, and general workstation cleaning |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.