Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Mercury Vapor Suppressors

Catalog No. 191300027 Shop All NPS Corporation Products
Change view
Click to view available options
Packaging Quantity:
5/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-130-0027 5/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do not use Vapor Suppressor on powdered aluminum or strong oxidizers (e.g. ozone, liquid oxygen, chlorine, peroxide, permanganate, nitric acid and ketone) as contact may result in fire. Avoid contact with high concentrations of ketone (e.g. Acetone, Methyl Ethyl Ketone, ect.) in air or liquid. Do not use this product on ammonium and ammonia-containing compounds as contact will cause generation of gases
Catalog No. 19-130-0027 Supplier FyterTech Nonwovens Supplier No. 460005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Do not use Vapor Suppressor on powdered aluminum or strong oxidizers (e.g. ozone, liquid oxygen, chlorine, peroxide, permanganate, nitric acid and ketone) as contact may result in fire. Avoid contact with high concentrations of ketone (e.g. Acetone, Methyl Ethyl Ketone, ect.) in air or liquid. Do not use this product on ammonium and ammonia-containing compounds as contact will cause generation of gases

Designed for the removal of mercury (Hg), which is difficult to remove by other absorbents, including standard activated carbon

  • Component: Activated Carbon
  • Odorless, black, irregular, dry granular solid

Specifications

Color Black
Material Activated Carbon
Type Mercury Vapor Suppressor
Format Granular
For Use With (Application) For the removal of mercury which is difficult to remove by other absorbents, including standard activated carbon
Packaging Quantity 5/Cs.
Weight (English) 7 lb.
Weight (Metric) 3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.