Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Drum Top
Shop All NPS Corporation ProductsDescription
Drum Tops
- Precut hole allows drum to conform to drum head
- Superior absorbency keeps drum tops clean
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Color | Blue |
| Material | Polypropylene, Fabric |
| Type | Oil Only Sorbent Drum Top |
| For Use With (Application) | Standard use applications |
| Diameter (English) | 22 in. |
| Diameter (Metric) | 55.88 cm |
| Weight (English) | 7 lb. |
| Weight (Metric) | 3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.