Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Mats

Catalog No. p-4909821
Change view
Click to view available options
Capacity (Metric):
236 L
363 L
Dimensions (L x W):
80 ft. x 19 in.
80 ft. x 58 in.
Weight (English):
31 lb.
48 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W) Weight (English)
19-066-589 363 L 80 ft. x 58 in. 48 lb.
19-066-590 236 L 80 ft. x 19 in. 31 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-066-589 Supplier FyterTech Nonwovens Supplier No. M151
Only null left
Add to Cart
Add to Cart

Use components together for optimum performance

Fine fibers and state-of-the-art multilayering technology provide superior capillary action.

Compliance

Static-resistance sorbents meet NFPA specifications.

Specifications

Certifications/Compliance NFPA
Capacity (English) 96 gal.
Capacity (Metric) 363 L
Material Needle-punch Fabric, Meltblown, Polypropylene Core, Poly-backing
Type Railroad Track Mat
For Use With (Application) Used in oil, gas, mining or fracking industry for spill control response or prevention
Dimensions (L x W) 80 ft. x 58 in.
Length (English) 80 ft.
Length (Metric) 24.4 m
Width (English) 58 in.
Width (Metric) 147.32 cm
Weight (English) 48 lb.
Weight (Metric) 22 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.