Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Pillows
Description
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Pillows
- Pillows soak up spills in ponds, ditches, open water or under machinery
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Color | Blue |
| Material | Polyester, Polypropylene |
| Type | Oil Only Pillow |
| For Use With (Application) | Standard use applications |
| Dimensions (L x W) | 18 x 18 in. (45.72 x 45.72 cm) |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Width (English) | 18 in. |
| Width (Metric) | 45.72 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.