Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Sock
Description
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Socks
- Polyester casing for excellent stretching ability
- Contain polypropylene for superior absorption
- Surround spill with socks to prevent spreading or use as a barricade
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Capacity (English) | 22 gal. |
| Capacity (Metric) | 83 L |
| Material | Meltblown Polypropylene |
| Type | Oil Only Pump Jack Sock |
| For Use With (Application) | Designed to collect oil leaks and drips |
| Dimensions (L x W) | 42 x 5 in. (106.68 x 12.7 cm) |
| Length (English) | 42 in. |
| Length (Metric) | 106.68 cm |
| Width (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.