Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Truk Kits
Shop All NPS Corporation ProductsDescription
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
Specifications
| Certifications/Compliance | NFPA |
| Capacity (English) | 6 gal. |
| Capacity (Metric) | 25 L |
| Type | Standard Truck Kit, Oil-only |
| For Use With (Application) | Designed to fit behind the back seat of a truck |
| Includes | (3) 3 in. x 4 ft. socks (M-30), (8) 16 x 18 in. pads ( M-75), (3) 10 x 10 in. pillows (M-61), 1 disposal bag and twist tie, 1 pair nitrile gloves, 1 pair splash goggles |
| Weight (English) | 6 lb. |
| Weight (Metric) | 3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.