Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Grab & Go™ Zip-Bag Spill Kit
Shop All NPS Corporation ProductsDescription
Includes
- Twenty single-weight 18 x 16 in. (45.7 x 40.1cm) pads (kit type indicates appropriate sorbent pad included)
- Three 4 ft. x 3 in. (1.2m x 7.6cm) socks (kit type dictates appropriate sorbent sock included)
- One pair of nitrile gloves
- Disposal bag
- Clear zipper bag
Select from three different response kits: universal, oil only and hazmat — each capable of sorbing up to 5 gal. (19L). Contents stay clean and protected. Mountable on walls or other surfaces (grommets included).
Specifications
Specifications
| Type | Zipper Bag Spill Kit |
| Includes | (20) 16 x 18 in. pads, (3) 3 in. x 4 ft. socks, 1 pair Nitrile gloves, 1 disposal bag, 1 zipper bag |
| Thickness | 7.75 in. |
| Dimensions (L x W) | 13.4 x 25.25 in. (34.03 x 64.13 cm) |
| Length (English) | 13.4 in. |
| Length (Metric) | 34.03 cm |
| Width (English) | 25.25 in. |
| Width (Metric) | 64.13 cm |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.26 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.