Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Streefyter™ Double-Weight Universal Sorbent Pad

Catalog No. 19169702
Change view
Click to view available options
Capacity (English):
28 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-169-702 28 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-169-702 Supplier FyterTech Nonwovens Supplier No. SFG75
Only null left
Add to Cart
Edge
Add to Cart

Light-duty pad yet tough enough for daily use

Ideal for use in many maintenance and cleanup applications—use to keep floors clean and dry, place under and around machinery, use to line shelves or as a general-purpose wiper

  • Exclusive Grab and Go™ packaging allows for easy portability and storage
  • Bales stack neatly on top of one another—no more tipping pallets
  • Shrink wrapped polybag fits tight around sorbent pads—keep pads protected when in storage or when kept outside in the elements
  • Absorbs and retains oil, water, solvents and coolants
  • No perforations or zips
  • Color: gray
  • Use as a rag for quick wipe-ups
  • L x W: 18 x 16 in. (45.7 x 40.6cm)
  • Sorbing capacity: 26 gal. (98L)

Specifications

Color Gray
Capacity (English) 28 gal.
Capacity (Metric) 105.99 L
Material Polypropylene
Type Universal Sorbent Pad
For Use With (Application) Ideal for use in many maintenance and cleanup applications, absorbs and retains oil, water, solvents, coolants, etc
Weight Capacity Heavyweight
Dimensions (L x W) 18 x 16 in. (45.72 x 40.6 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Weight (English) 14 lb.
Weight (Metric) 6.35 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.