Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Streefyter™ Universal Sorbent Roll

Catalog No. 19169703 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
52 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-169-703 52 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-169-703 Supplier FyterTech Nonwovens Supplier No. SFG90
Add to Cart
Add to Cart

Tough enough for clean-ups, lining shelves, drying floors; manufacturing or assembly work and light duty

  • Gray, double-weight roll absorbs and retains oil, water, solvents, coolants, etc.
  • Material: Polypropylene
  • Horizontally perforated 30 cm (12 in.)
  • Vertically perforated 41cm (16 in.)

Specifications

Color Gray
Capacity (English) 52 gal.
Capacity (Metric) 196.8 L
Material Polypropylene
Type Universal Sorbent Roll
For Use With (Application) Protection and clean-up applications, used under drum storage areas
Weight Capacity Double-weight
Dimensions (L x W) 150 ft. x 32 in. (45.7 m x 81.3 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 32 in.
Width (Metric) 81.3 cm
Weight (English) 26 lb.
Weight (Metric) 12 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.