Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Truk-Kit™ Hazmat Spill Kits

Catalog No. 19122863
Change view
Click to view available options
Capacity (Metric):
25 L
49 L
For Use With (Application):
To use sorbent kit packaged in a heat sealed nylon drawstring bag, premium socks, pads and pillows designed for extended use and high durability applications
To use sorbent kit packaged in a heat sealed polyethylene bag, premium socks, pads and pillows designed for extended use and high durability applications
Includes:
One pair nitrile gloves, 1 pair splash goggles, emergency response guidebook and disposal bag with twist tie, (3) 10 ft. x 3 in. socks, (15) 18 x 16 in. pads, (3) 18 x 18 in. pillows, nylon drawstring bag
One pair nitrile gloves, 1 pair splash goggles, emergency response guidebook and disposal bag with twist tie, (3) 4 ft. x 3 in. socks, (12) 12 x 12 in. pads, (3) 10 x 10 in. pillows
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) For Use With (Application) Includes Size
19-122-863 49 L To use sorbent kit packaged in a heat sealed nylon drawstring bag, premium socks, pads and pillows designed for extended use and high durability applications One pair nitrile gloves, 1 pair splash goggles, emergency response guidebook and disposal bag with twist tie, (3) 10 ft. x 3 in. socks, (15) 18 x 16 in. pads, (3) 18 x 18 in. pillows, nylon drawstring bag Large
19-066-501 25 L To use sorbent kit packaged in a heat sealed polyethylene bag, premium socks, pads and pillows designed for extended use and high durability applications One pair nitrile gloves, 1 pair splash goggles, emergency response guidebook and disposal bag with twist tie, (3) 4 ft. x 3 in. socks, (12) 12 x 12 in. pads, (3) 10 x 10 in. pillows Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-122-863 Supplier FyterTech Nonwovens Supplier No. 211002

Includes

Both kit sizes include one pair nitrile gloves, one pair splash goggles, Emergency Response Guidebook and disposal bag with twist tie plus:

Small Kit includes:

  • Three 4 ft. x 3 in. (1.2m x 5.1cm) socks
  • Twelve 12 x 12 in. (30.5 x 30.5cm) pads
  • Three 10 x 10 in. (25.4 x 25.4cm) pillows

Large Kit includes:

  • Three 10 ft. x 3 in. (3m x 5.1cm) socks
  • Fifteen 18 x 16 in. (45.7 x 40.6cm) pads
  • Three 18 x 18 in. (45.7 x 45.7cm) pillows
  • Nylon drawstring bag

Fit behind the back seat of a truck

Ready-to-use sorbent kit packaged in a heat-sealed polyethylene bag (small) or nylon drawstring bag (large). Premium socks, pads and pillows designed for extended-use and high-durability applications.

Order Info

Small kit weight: 5 lb. (2.3kg); large kit weight: 12 lb. (5.4kg). Sorbing capacity, small kit: 6 gal. (25L), large: 13 gal. (49L).

Specifications

Capacity (English) 13 gal.
Capacity (Metric) 49 L
Type Truk-Kit HazMat Spill Kit
For Use With (Application) To use sorbent kit packaged in a heat sealed nylon drawstring bag, premium socks, pads and pillows designed for extended use and high durability applications
Includes One pair nitrile gloves, 1 pair splash goggles, emergency response guidebook and disposal bag with twist tie, (3) 10 ft. x 3 in. socks, (15) 18 x 16 in. pads, (3) 18 x 18 in. pillows, nylon drawstring bag
Size Large
Weight (English) 12 lb.
Weight (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.