Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Universal Caution Stand Refill Pads

Catalog No. 19066661 Shop All NPS Corporation Products
Change view
Click to view available options
Capacity (English):
10 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-066-661 10 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-661 Supplier FyterTech Nonwovens Supplier No. HVU700CSRFL

missing translation for 'validMainframeMsg'

Spilfyter™ Universal Caution Stand Refill Pads have a high-visibility print layer and are strong and tear resistant

  • Hi-Vis print layer draws visual attention to affected areas
  • Strong and tear resisitant
  • Each box contains 5 packs of 20 pads
  • Virtually lint free
  • Highly durable for high viscosity or high traffic applications
  • Won't tear when pulled or placed under equipment
  • Absorbs water, oil, diesel, gas, coolants, cutting fluids, hydraulic fluids, vegetable oil, acetone, turpentine, and more

Specifications

Color Yellow
Description Universal caution Stand Refill Pack
Capacity (English) 10 gal.
Capacity (Metric) 38 L
Material Polypropylene
Type Sorbent
For Use With (Application) Spills
Packaging Quantity 20 Pads/Pk., 5 Pk./Cs.
Weight Capacity Lightweight
Dimensions (L x W x H) 19.5 x 13.4 x 17.7 in.
Length (English) 19.5 in.
Length (Metric) 0.4953 m
Width (English) 13.4 in.
Width (Metric) 0.34 m
Height (English) 17.7 in.
Height (Metric) 0.45 m
Weight (English) 17 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.