Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Universal Grab & Go Zip-Bag Spill Kit

Catalog No. 19021711 Shop All NPS Corporation Products
Change view
Click to view available options
Dimensions (L x W):
13.4 x 25.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-021-711 13.4 x 25.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-021-711 Supplier FyterTech Nonwovens Supplier No. 4553BG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • Twenty single-weight 16 x 18 in. universal pads (SFG-70)
  • Three 3 in. x 4 ft. universal socks
  • One pair of nitrile gloves
  • Disposal bag
  • Clear zipper bag

Universal sorbents; easy to use and store

  • Contain a variety of spill response materials and equipment specifically designed to meet your needs
  • Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
  • Zipper Bag keeps sorbents clean and protected when not in use

Specifications

Type Zipper Bag Spill Kit
For Use With (Application) To use and store, clear bag is easy to handle and carry and keeps the contents both visible to the spill responder
Includes (20) single weight 16 x 18 in. universal pads (SFG-70), (3) 3 in. x 4 ft., 1 universal socks, one pair of nitrile gloves, 1 disposal bag, 1 clear zipper bag
Thickness 7.75 in.
Dimensions (L x W) 13.4 x 25.25 in.
Length (English) 13.4 in.
Length (Metric) 34.03 cm
Width (English) 25.25 in.
Width (Metric) 64.13 cm
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.