Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Universal Mobile Spill Kaddie

Catalog No. 19812734 Shop All NPS Corporation Products
Change view
Click to view available options
Type:
Refill Spill Kit
Spilfyter Universal Mobile Spill Kaddie Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-812-734 Refill Spill Kit
19-812-731 Spilfyter Universal Mobile Spill Kaddie Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-812-734 Supplier FyterTech Nonwovens Supplier No. 4500K2R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

  • Five 3 in. x 4 ft. socks G-34)
  • Eight 10 x 10 in. pillows (G-61)
  • One 15 in. x 75 ft. universal sorbent roll
  • Disposal bag with twist tie
  • One pair of nitrile gloves
  • One pair of splash goggles
  • One Spill Kaddie on wheels

Convenient and mobile universal spill kit with all the contents you need to handle a spill

Absorbs up to 22 gal. (83L) per case.

  • Contents stay clean and protected when not in use
  • Kaddie can be moved and stored in a variety of locations
  • Mobile Kaddie has easy-open doors and hard plastic wheels

Order Info

Kaddie Dimensions: 36 x 24 x 16 in. (91 x 61 x 40cm). Weight: 36 lb. (16kg).

Specifications

Capacity (English) 22 gal.
Capacity (Metric) 83 L
Type Refill Spill Kit
Includes (5) 3 in. x 4 ft. socks (G-34), (8) 10 x 10 in. pillows (G-61), (1) 15 in. x 75 ft. universal sorbent roll, 1 disposal bag with twist tie, 1 pair of nitrile gloves, 1 pair of splash goggles, 1 spill kaddie on wheels
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.