Learn More
Description
Sorbents are manufactured with eight layers of high-quality, fine fiber polyethylene. Premium sorbents are bonded every 4 in., Economy every 8 in.
- For better fit in irregular spaces, rolls are perforated horizontally every 12 in.and vertically down the center of the roll
- For more flexible fit in narrow spaces, pads are perforated vertically
- Premium pads and rolls offer extended use and high durability
- Economy pads and rolls are ideal for one-time applications
- Use pads around machinery, to line shelves or for cleanups
- Use rolls in assembly and production areas
- Denim Blue color inconspicuously hides dirt and grime for MRO applications
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910 |
| Color | Green |
| Capacity (English) | 46 gal. |
| Capacity (Metric) | 174 L |
| Material | Polypropylene Fiber |
| Type | Universal Sorbent Roll |
| For Use With (Application) | Absorbs and retains oil, water, solvents, coolants, etc |
| Packaging Quantity | 2 Rolls |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 150 ft x 16 in. (45 m x 41 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.