Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FyterTech Nonwovens Spilfyter™ Wet Wipes

Catalog No. p-3839959
Change view
Click to view available options
Packaging Quantity:
70 Wipes/Canister
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-066-629 70 Wipes/Canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-066-629 Supplier FyterTech Nonwovens Supplier No. SW20.070
This item is not returnable. View return policy

Specifications

Product Type Wet Wipes
Length (English) 12 in.
Length (Metric) 30.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Material Polypropylene
Color Orange
Dimensions (L x W) 12 x 10 in. (30.48 x 25.4 cm)
For Use With (Application) Safe for use on skin
Packaging Quantity 70 Wipes/Canister
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.