Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ HDPE, Basin
GSA_VAGREENER_CHOICE

Catalog No. 19830515 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
3.7 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-830-515 3.7 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-830-515 Supplier Justrite™ Supplier No. 12955
  • $85.00
    $67.65 / Each of 1

    Save $17.35

    20% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: 2.5L, 4L, 5L, or 10L Carboys

  • Constructed of rugged high-density polyethylene
  • For use with 2.5, 4, 5, 10, 13.5, 20, 40 or 60L carboys

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Red
Capacity (English) 3.7 gal.
Capacity (Metric) 14 L
Material HDPE
Type Basin
For Use With (Equipment) 2.5 L, 4 L, 5 L, or 10 L Carboys
Dimensions (L x W x H) 18 x 11 x 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.