Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MFG Tray Spill Containment/Assembly Tray

Catalog No. 06711320 Shop All Molded Fiber Glass Tray Company Products
Change view
Click to view available options
Dimensions (L x W x H):
641 x 489 x 28 mm
660 x 660 x 32 mm
711 x 711 x 38 mm
762 x 762 x 32 mm
927 x 444 x 41 mm
927 x 629 x 38 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
06-711-320 711 x 711 x 38 mm
06-711-315 660 x 660 x 32 mm
06-711-316 927 x 629 x 38 mm
06-711-317 762 x 762 x 32 mm
06-711-318 641 x 489 x 28 mm
06-711-319 927 x 444 x 41 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-711-320 Supplier MFG Tray Supplier No. 6120012232
Add to Cart
Add to Cart

Spill Containment/Assembly tray constructed of fiberglass reinforced polyresin

  • Fiberglass reinforced polyresin

Specifications

Dimensions (L x W x H) 711 x 711 x 38 mm
Color White
Height (Metric) 38 mm
Length (Metric) 711 mm
Material Fiberglass Reinforced Polyresin
Type Multipurpose Tray
Width (Metric) 711 mm
Length (English) 28 in.
Height (English) 1.5 in.
Width (English) 28 in.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.