Learn More
Description
Absorb spills quickly with this disposable, super-absorbing floor cloth that takes care of liquid spills in minutes. Vileda Professional - The ideal solution for spill pickup or equipment leaking. One SpillEx absorbs and holds up to 1,200 mL of water and up to 500 mL of NaCl 0.9% (similar to urine), and will not drip when lifting.
- Highly absorbent pad ideal for removal of water based spills
- Ultra-thin construction moves excess liquid quickly to absorbent core
- Water-impermeable film on back side allows no-touch removal after use
- High concentration of super absorbent particles for holding high volume of liquid without dripping
- One pad absorbs up to 41 oz. of water and up to 17 oz. NaCl 0.9% (similar to urine)
- Will not drip when lifting and moving, as SpillEx transforms liquid to a gel
- Ideal for picking up a spillage already on the floor or for use to collect dripping from equipment above the floor
Specifications
Specifications
| Absorbancy | Water: 1200 mL, NaCl 0.9%: up to 500 mL |
| Color | White |
| Material | Polymer, Polyethylene |
| Type | Absorbent Pad |
| For Use With (Application) | General Environments |
| Dimensions (L x W) | 51 x 37 cm |
| Length (English) | 20 in. |
| Length (Metric) | 50 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.