Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle SpillNEST™ Berm with Removable Side Walls
GREENER_CHOICE

Catalog No. 17989740 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Weight (English):
8 lb.
9 lb.
47 lb.
58 lb.
70 lb.
112 lb.
140 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-989-740 9 lb.
17-989-739 8 lb.
17-989-702 47 lb.
17-989-703 70 lb.
17-989-709 140 lb.
17-989-711 112 lb.
17-989-700 58 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-989-740 Supplier Eagle Supplier No. T820070
Add to Cart
Add to Cart

Berm with removable sidewalls that incorporates high strength connectors and a two-way air relief system to facilitate automatic entry and exit at any angle.

  • Standard SpillNEST™ Berm is designed for indoor and outdoor use with moderate to heavy traffic
  • For oil and gas sites and other large area applications
  • Easy to assemble
  • Folds, stacks and stores conveniently
  • Ready for immediate setup and use
  • Durable and reusable
  • Entry and exit from any point without harming foam logs
  • Made in the USA

Specifications

Material PVC Fabric
Type Spill Containment Pallet
Weight Capacity Medium-weight
Weight (English) 9 lb.
Weight (Metric) 4.08 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.