Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ SpillSlope™ Steel Shelf with Polyethylene Tray

Catalog No. 19822489 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
4 gal. Countertop Cabinet
Fits 60-gal. cabinet
Depth (English) Exterior:
13 in.
29 in.
Width (English) Exterior:
13.375 in.
30.375 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (English) Exterior Width (English) Exterior
19-822-489 Fits 60-gal. cabinet 29 in. 30.375 in.
19-822-474 4 gal. Countertop Cabinet 13 in. 13.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-822-489 Supplier Justrite™ Supplier No. 29980

missing translation for 'validMainframeMsg'

Increase the efficiency and space of existing cabinetry. The Justrite™ SpillSlope™ Steel Shelf with Polyethylene Tray is the perfect product to add additional storage space. The Chemchor™ thermoplastic liner offers superior protection.

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • High performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • The ChemCor thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals
  • Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals
  • Non-porous surface resists staining and cleans up easily

Specifications

For Use With (Equipment) Fits 60-gal. cabinet
Width (Metric) Exterior 772 mm
Depth (Metric) Exterior 737 mm
Load Bearing Capacity 350 lb. (159 kg)
Material Steel, Polyethylene
Depth (English) Exterior 29 in.
Width (English) Exterior 30.375 in.
For Use With (Application) Fits 60 gal. cabinet
Certifications/Compliance ANSI MH28.1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.