Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Spinal Cord Remover

Catalog No. 21124658 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
30.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-658 30.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-658 Supplier Surgical Design™ Supplier No. ATPM036
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extra-long spinal cord remover, 30.5 in., supports full-length extraction through the vertebral canal while maintaining tissue integrity for evaluation.

  • Spinal Cord Remover, 30.5 in.es, engineered for long-reach posterior and anterior spinal access during autopsy
  • Extra-length shaft provides the ability to remove the spinal cord in continuity across the full cervical, thoracic, and lumbar regions
  • V-shaped spreading end assists in gently separating neural tissue from the vertebral canal walls
  • Ideal for forensic neuropathology requiring intact cord retrieval for examination of trauma, hemorrhage, compression, or degenerative pathology
  • Long handle enables safe and efficient work in deep or large-body cases, including bariatric decedents
  • Smooth surface minimizes snagging or tearing, ensuring clean specimen presentation for forensic or academic review
  • Made from stainless steel for durability, rigidity, and corrosion resistance
  • Fully autoclavable and reusable, designed for heavy use in morgues, forensic labs, and pathology departments
  • Provides superior leverage and control during removal with reduced operator fatigue
  • Suitable for medicolegal autopsies, teaching facilities, forensic pathology, and veterinary necropsy
  • Full-length spinal cord extraction for neuropathological examination
  • Investigations involving spinal trauma, fractures, cord transection, and blunt/penetrating injuries
  • Retrieval of neural tissue in suspected cases of hemorrhage, myelopathy, compression, or spinal disease
  • Obtaining intact specimens for toxicology, histology, or forensic reconstruction
  • Essential for cases requiring complete posterior examination

Specifications

Product Type Spinal Cord Remover
Material Stainless Steel
Length (English) 30.5 in.
Length (Metric) 77.47 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.