Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Spinal Needles

Catalog No. 14826202 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
Color:
Black
Pink
Yellow
Quantity:
10/Pk.
25/Pk.
Length (English):
3 in.
3.5 in.
5 in.
6 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Quantity Length (English)
14-826-202 18 G Pink 10/Pk. 6 in.
14-826-51 18 G Pink 25/Pk. 3.5 in.
14-821-16V 20 G Yellow 25/Pk. 3.5 in.
14-821-16R 18 G Pink 25/Pk. 3 in.
22-043805 22 G Black 10/Pk. 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-826-202 Supplier BD Supplier No. 408360
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

  • Key/Slot arrangement of stylet and cannula hubs facilitates proper needle
  • bevel orientation
  • Unique translucent window hub helps to allow for easy visualization of CSF
  • Fitted stylet reduces tissue coring

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Pink
Needle Gauge 18 G
Includes Key/slot arrangement of fitted stylet, cannula hubs, translucent window hub
Latex Free Yes
Length (English) 6 in.
Product Type Long Length Spinal Needle
Disposable Single-use
Quantity 10/Pk.
Needle Point Style Bevel
Connection Type Luer Tip
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.