Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus Spinbar

Catalog No. 1676268 Shop All OHAUS Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
3.8 cm
7 cm
10 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
16-762-68 10 cm
16-762-65 2.5 cm
16-762-66 3.8 cm
16-762-67 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16-762-68 Supplier Ohaus Supplier No. 30400150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Magnetic stir bar

  • Spinbar PTFE
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Type Spinbar
Length (Metric) 10 cm
Quantity 1
Shape Cylinder
Autoclavable Autoclavable
Coating PTFE
Diameter (Metric) 10 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.