Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Octagon Spinbar™ Magnetic Stirring Bars
SCI_ED

Catalog No. S71736 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
12.7 mm
16 mm
22 mm
25.4 mm
28.6 mm
35 mm
38 mm
41.14 mm
47.5 mm
50.8 mm
63.5 mm
76.2 mm
Diameter (Metric):
3 mm
8 mm
9.5 mm
12.7 mm
Length (English):
0.5 in.
0.625 in.
0.87 in.
1 in.
1.12 in.
1.37 in.
1.5 in.
1.62 in.
1.87 in.
2 in.
2.5 in.
3 in.
Diameter (English):
0.11 in.
0.31 in.
0.37 in.
0.5 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
S71736 50.8 mm 8 mm 2 in. 0.31 in.
S43324 76.2 mm 12.7 mm 3 in. 0.5 in.
S42991 22 mm 8 mm 0.87 in. 0.31 in.
S42993 25.4 mm 9.5 mm 1 in. 0.37 in.
S42994 41.14 mm 8 mm 1.62 in. 0.31 in.
S43325 47.5 mm 9.5 mm 1.87 in. 0.37 in.
S35825 63.5 mm 8 mm 2.5 in. 0.31 in.
S71737 38 mm 12.7 mm 1.5 in. 0.5 in.
S35820 38 mm 9.5 mm 1.5 in. 0.37 in.
S71738 12.7 mm 3 mm 0.5 in. 0.11 in.
S42995 12.7 mm 9.5 mm 0.5 in. 0.37 in.
S42996 35 mm 9.5 mm 1.37 in. 0.37 in.
S43328 63.5 mm 9.5 mm 2.5 in. 0.37 in.
S42997 16 mm 9.5 mm 0.625 in. 0.37 in.
S42992 28.6 mm 8 mm 1.12 in. 0.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. S71736 Supplier Bel-Art™ Supplier No. F371100002
Only null left
Add to Cart
Add to Cart

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® brand PTFE coating for superior chemical compatibility
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering (S71738 does not have a pivot ring)
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar with Pivot Ring
Autoclavable Autoclavable
Length (Metric) 50.8 mm
Diameter (Metric) 8 mm
Shape Octagon
Quantity Each
Includes Integral pivot ring
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Color White
Material Alnico Magnet
Length (English) 2 in.
Diameter (English) 0.31 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.