Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Spindle
SDP

Catalog No. 17000447 Shop All Medisca Products
Change view
Click to view available options
Capacity (Metric):
300 mL
500 mL
Dimensions (L x W x H):
8 x 6 x 6 in.
11 x 9 x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H)
17-000-447 300 mL 11 x 9 x 2 in.
17-000-448 500 mL 8 x 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-447 Supplier SAMIX™ Supplier No. 660301
Add to Cart
Add to Cart

The spindle is an extracting tool that is used in combination with some jars to make dispensing easy. Also comes installed in some White Jar with Lid combinations.

The spindle is an extracting tool that is used in combination with some jars to make dispensing easy. The spindle also comes installed in some White Jar/Lid combinations.

  • Type: Clamps Coupling

Specifications

Capacity (Metric) 300 mL
Quantity 5/Pk.
Type Clamp Coupling
Weight (Metric) 222.26 g
Dimensions (L x W x H) 11 x 9 x 2 in.
Weight (English) 0.49 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.