Learn More
Description
- Spindle Rack Set; Full Top/Full Bottom (44 spindles total)
- Replaces Top and Bottom Open Racks
INCLUDES
22 Spindles Upper Rack
22 Spindles Lower Rack
May also be converted to be used as lower spindle rack only
for taller glassware
Individual spindle adjustable clips provides for optimal glassware placement
SPINDLE CLEARANCE
Max 10 in. between upper and lower rack
Max 9 3/8 in. between upper rack and top of the washer
Max 22 1/2 in. between lower rack and top washer (no top rack installed)
Specifications
Specifications
| Description | Upper and lower spindle racks |
| Material | Stainless Steel |
| Coating | Stainless Steel |
| Holds | 22 spindels each level |
| No. of Pins | 22 each level |
| For Use With (Application) | Washing Lab Glassware |
| For Use With (Equipment) | Glassware Washer, Spindle Ready Rack Washers only |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
| Dimensions (L x W) | 24 in. x 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.