Learn More
Description
- Magnet is encased in PTFE and is used with conical shaped Mini-Vials.
Specifications
Specifications
| Length (Metric) | 305 mm |
| For Use With (Equipment) | 3.0 and 5.0 Conical Bottom Mini Vials |
| Coating | PTFE |
| Autoclavable | Autoclavable |
| Type | Magnetic Stir Bar |
| Shape | Triangle |
| Quantity | 1 Ea. |
| For Use With (Application) | Organic Synthesis |
| Color | White |
| Material | PTFE |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

