Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinwedge™ Magnetic Stirring Bars

Catalog No. 03990254 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
50.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-990-254 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-990-254 Supplier Bel-Art™ Supplier No. F371230003
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For churning sediment or dissolving salts.

  • Provides strong turbulence at low speeds
  • Wedge shape design plows up sediment for thorough dispersion
  • Sharply-angled broad face provides strong mixing action for viscous solutions
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Quantity 1
Autoclavable Autoclavable
Material PTFE
Diameter (Metric) 12.7 mm
Length (Metric) 50.8 mm
Length (English) 2 in.
Diameter (English) 0.5 in.
Includes Durable and inert
Shape Wedge
For Use With (Application) Provides strong turbulence at low speeds
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.