Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Chicago-Latrobe Spiral Point Tap, #10-32 UNF, H3/2B, 3 Flute, Plug Chamfer

Catalog No. 502757043
Encompass_Preferred

This #10-32 UNF spiral point tap is engineered for efficient through-hole threading in steel and stainless steel applications. Constructed from HSS-E for durability, it features a 3-flute design that promotes excellent chip evacuation and improved centering capabilities during operation.

  • Tap style: spiral point
  • Size: #10-32
  • Thread standard: UNF
  • Chamfer: plug
  • Finish: black oxide
  • Material: HSS-E
  • Number of flutes: 3
  • Class of fit: 2B
  • Thread limit: H3
  • Overall length: 60.33 mm (2.375 in.)
  • Thread length: 12.70 mm (0.5 in.)

Catalog No. 50-275-7043 Supplier Grainger Supplier No. 15J340
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This #10-32 UNF spiral point tap is engineered for efficient through-hole threading in steel and stainless steel applications. Constructed from HSS-E for durability, it features a 3-flute design that promotes excellent chip evacuation and improved centering capabilities during operation.

  • Tap style: spiral point
  • Size: #10-32
  • Thread standard: UNF
  • Chamfer: plug
  • Finish: black oxide
  • Material: HSS-E
  • Number of flutes: 3
  • Class of fit: 2B
  • Thread limit: H3
  • Overall length: 60.33 mm (2.375 in.)
  • Thread length: 12.70 mm (0.5 in.)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.