Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Greenfield Threading Spiral Point Tap, HSS, TiN, #2-56 UNC, 1 ea

Catalog No. 502754776
Encompass_Preferred

This #2-56 UNC general purpose spiral point tap is engineered for efficient thread cutting in through-hole applications. Constructed from high-speed steel with a titanium nitride (TiN) coating, this tool offers enhanced durability and performance across a variety of materials including steel and stainless steel.

  • Thread size: #2-56 UNC
  • Class of fit: 2B
  • H-limit: H2
  • Overall length: 44.45 mm (1.75 in.)
  • Thread length: 11.18 mm (0.44 in.)
  • Number of flutes: 2
  • Chamfer: Plug
  • Material: High-speed steel (HSS) with TiN finish
  • Designed for right-hand cutting
  • Compatible with blind and through-hole threading

Catalog No. 50-275-4776 Supplier Grainger Supplier No. 15J888
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This #2-56 UNC general purpose spiral point tap is engineered for efficient thread cutting in through-hole applications. Constructed from high-speed steel with a titanium nitride (TiN) coating, this tool offers enhanced durability and performance across a variety of materials including steel and stainless steel.

  • Thread size: #2-56 UNC
  • Class of fit: 2B
  • H-limit: H2
  • Overall length: 44.45 mm (1.75 in.)
  • Thread length: 11.18 mm (0.44 in.)
  • Number of flutes: 2
  • Chamfer: Plug
  • Material: High-speed steel (HSS) with TiN finish
  • Designed for right-hand cutting
  • Compatible with blind and through-hole threading

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.