Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Greenfield Threading Spiral Point Tap, M8x1, HSS, 6H, 2 Flutes

Catalog No. 502756281
Encompass_Preferred

This M8x1 Metric spiral point tap is a precision-engineered tool designed for efficient threading operations in through-hole applications. Constructed from M2 high-speed steel with a bright, uncoated finish, it provides reliable performance and durability in various materials. The two-flute design and plug chamfer facilitate smooth chip evacuation and consistent thread creation, adhering to USCTI Table 302A standards.

  • Tap size: M8x1.0
  • Thread tolerance: 6H
  • Limit: D5
  • Overall length: 69.09 mm (2.72 in.)
  • Thread length: 17.53 mm (0.69 in.)
  • Material: High-speed steel (M2)
  • Number of flutes: 2
  • Suitable for steel, aluminum, brass, bronze, and copper
  • Right-hand thread direction
  • Features plug chamfer and extended neck

Catalog No. 50-275-6281 Supplier Grainger Supplier No. 15J854
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This M8x1 Metric spiral point tap is a precision-engineered tool designed for efficient threading operations in through-hole applications. Constructed from M2 high-speed steel with a bright, uncoated finish, it provides reliable performance and durability in various materials. The two-flute design and plug chamfer facilitate smooth chip evacuation and consistent thread creation, adhering to USCTI Table 302A standards.

  • Tap size: M8x1.0
  • Thread tolerance: 6H
  • Limit: D5
  • Overall length: 69.09 mm (2.72 in.)
  • Thread length: 17.53 mm (0.69 in.)
  • Material: High-speed steel (M2)
  • Number of flutes: 2
  • Suitable for steel, aluminum, brass, bronze, and copper
  • Right-hand thread direction
  • Features plug chamfer and extended neck

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.