Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Splash Guard - 18 x 23.25 in., Tape Mount
SDP

Catalog No. 22022535
Change view
Click to view available options
Thickness (English):
1/8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (English)
22-022-535 1/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-022-535 Supplier Poltex Supplier No. SPLASH18X23T
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This splash guard is made from durable polycarbonate to protect equipment or other items from sink splash. Comes with VHB tape for mounting for a strong, water-proof bond.

  • Durable Polycarbonate splash guard to protect equipment or other items from sink splash
  • Available in two sizes
  • Tape mount, comes with VHB tape for mounting for a strong, water-proof bond

Specifications

Thickness (Metric) 3 mm
Height (Metric) 457.20 mm
Width (English) 23 in.
Width (Metric) 584.20 mm
Thickness (English) 1/8 in.
Shape rectangle shield
Lens Coating Uncoated
Lens Tint None
Product Type Splash Shield
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Frameless
UV Protection None
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.