Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Splash Shield™
SCI_ED

Catalog No. S29278 Shop All Fisherbrand Products
Change view
Click to view available options
Splash Shield
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S29278 Splash Shield
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29278

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be used while sitting or standing.

  • Made from 0.25 in. thick (0.6 cm) clear acrylic for durability
  • Provides excellent visibility while protecting the face and neck from accidental splashes
  • Lower end of shield is just 12 in.W (30.5 cm), so it's easy to pipet or to perform other functions behind the shield
  • Nonskid feet for added stability

Not suitable for radiation protection.

Order Info

Base measures 12L x 20 in. W (30.5 x 50.8 cm). Face area is 20W x 15 in. H (50.8 x 25.6 cm).

Specifications

Width (English) 20 in.
Width (Metric) 50.8 cm
Product Type Splash Shield
For Use With (Application) Provides excellent visibility while protecting the face and neck from accidental splashes
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.