Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Splash Tubing
SDP

Catalog No. 22445349 Shop All Mopec Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
22-445-349 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-349 Supplier Mopec™ Supplier No. BE017
Add to Cart
Add to Cart

Plastic Splash Tubing that works with most morgue plumbing fixtures. Flexible for your needs.

  • Splash tubing for aspirator drain, embalming and autopsy tops
  • Internal diameter of 1 in. and outside diameter of 1.25 in.

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 2.54 cm
Material Plastic
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 3.175 cm
Overall Length (English) 3 ft.
Overall Length (Metric) 91.44 cm
Thickness (English) 0.25 in.
Thickness (Metric) 6.35 mm
Color Clear
Product Type Clear Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.