Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Pressure Washer Nozzle, 5000 psi, 4 Pack

Catalog No. 502868106
Encompass

These pressure washer nozzles are designed for high-pressure cleaning applications, featuring a fixed spray pattern and quick-disconnect design for efficient and easy use.

  • Maximum pressure: 5,000 psi
  • Orifice diameter: 4.5 mm
  • Thread size: 1/4 in
  • Nozzle type: Quick disconnect
  • Nozzle style: Fixed
  • Quantity: 4 pack

Catalog No. 50-286-8106 Supplier MSC Supplier No. 06329213
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These pressure washer nozzles are designed for high-pressure cleaning applications, featuring a fixed spray pattern and quick-disconnect design for efficient and easy use.

  • Maximum pressure: 5,000 psi
  • Orifice diameter: 4.5 mm
  • Thread size: 1/4 in
  • Nozzle type: Quick disconnect
  • Nozzle style: Fixed
  • Quantity: 4 pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.